Shop VERMONT GAGE

Pipe Thread Plug, 1-1/2"-11.5 Size

  • Mfr # 411113080
  • Zoro # G2762483

product price: 
$
381.99
/ea
Free Shipping & Returns

Key Features

Type
NoGo (Minus)
Diameter
1-1/2"
Class
X
Material
Tool Steel - 60/62 Rc
Finish
Unfinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
411113080
Zoro #
G2762483
UPC #
662631537487
Country of Origin
United States
Item
Pipe Threaded Plug Gauge
Type
NoGo (Minus)
Class
X
Material
Tool Steel - 60/62 Rc
Finish
Unfinished
Thread Type
NPTF
Tolerance
0.00001"
Application
For Gaging Standard Pipe and Pipe Fittings
Meets/Exceeds
ANSI/ASME B1.20.5
Includes
Certificate of Accuracy with NIST Traceable
Gauge Type
6-Step
Tolerance Class
X
Included Handle
Taperlock 5
Handle Color
Light Blue
Handle Material
Aluminum
Gauge Finish
Uncoated
Standards
ASME B1.20.5
Hardness
RC 60-62
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Material
Tool Steel
Thread Direction
Right Hand
Handle Design
Member Only
Long Form Calibration Certificate
No
Shell Material
Tool Steel - 60/62 Rc
Traction Material
Tool Steel - 60/62 Rc

Dimensions

Diameter
1-1/2"
Thread Size
1-1/2"-11.5
Handle Length
4"
Gage Diameter Range
1.4999" to 1.5000"
Gauge Diameter Range
1.4999" to 1.5000"
Dimension Type
Inch

Description

Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type 6-Step, Handle Design Member Only, Thread Size 1 1/4 In.-11-1/2, Thread Type NPTF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Light Blue, Handle Material Aluminum, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Standards ASME B1.20.5, Thread Direction Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.