Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Plug, 1-1/2"-11.5 Size

  • Mfr # 421113010

  • Zoro # G2760733


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Diameter
1-1/2"
Class
2B
Material
Tool steel
Finish
Unfinished
Thread Type
NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421113010
Zoro #
G2760733
UPC #
662631542115
Country of Origin
United States

Dimensions

Diameter
1-1/2"
Thread Size
1-1/2"-11.5
Gage Diameter Range
1.4999" to 1.5000"
Handle Length
None
Gauge Diameter Range
1.4999" to 1.5000"
Dimension Type
Inch
Pitch Diameter - Go Member
1.8223 in

Details

Item
Pipe Thread Plug
Type
Go (Plus)
Class
2B
Material
Tool steel
Finish
Unfinished
Thread Type
NPSM
Tolerance
0.00001"
Meets/Exceeds
ANSI/ASME B1.20.1; ISO 17025
Includes
Certificate of Accuracy with NIST Traceable
Application
Inspection Of Tapered Pipe Threads, Straight Pipe Threads, Internal Fittings, Pipe And Pipe Fittings
Gauge Finish
Uncoated
Standards
ASME B1.20.1
Thread Class
2B
Gauge Material
Tool Steel
Tolerance Class
X
Included Certification
Certificate of Accuracy with NIST Traceability
Hardness
RC 60-62
Handle Design
Member Only
Gauge Type
Go (Plus)
Thread Direction
Right Hand
Long Form Calibration Certificate
No

Description

The Vermont Gage 421113010 Pipe Thread Plug is a reliable tool that can be used to inspect tapered and straight pipe threads, internal fittings, and pipe and pipe fittings. It is made of tool steel for durability. This go plug gauge has a diameter of 1-1/2" and a class 2B finish. It comes in thread sizes of 1-1/2"-11.5 and thread types of NPSM. The Vermont Gage Pipe Thread Plug Gauge is the ideal tool for checking your threaded connections before you start work on them.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.