Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Plug, 1-1/2"-11.5 Size

  • Mfr # 421114520

  • Zoro # G2760760


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Diameter
2"
Class
2B
Material
Tool steel
Finish
Unfinished
Thread Type
NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421114520
Zoro #
G2760760
UPC #
662631542429
Country of Origin
United States

Dimensions

Diameter
2"
Thread Size
2"-11.5
Gage Diameter Range
1.9999" to 2.0000"
Handle Length
None
Gauge Diameter Range
1.9999" to 2.0000"
Dimension Type
Inch
Pitch Diameter - No-Go Member
2.3044 in

Details

Item
Pipe Thread Plug
Type
NoGo (Minus)
Class
2B
Material
Tool steel
Finish
Unfinished
Thread Type
NPSM
Tolerance
0.00001"
Meets/Exceeds
ANSI/ASME B1.20.1; ISO 17025
Includes
Certificate of Accuracy with NIST Traceable
Application
Inspection Of Tapered Pipe Threads, Straight Pipe Threads, Internal Fittings, Pipe And Pipe Fittings
Gauge Type
No-Go (Minus)
Standards
ASME B1.20.1
Handle Design
Member Only
Hardness
RC 60-62
Gauge Finish
Uncoated
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Material
Tool Steel
Tolerance Class
X
Thread Class
2B
Thread Direction
Right Hand
Long Form Calibration Certificate
No

Description

Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 2B, Thread Size 2 In.-11-1/2, Thread Type NPSM, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 2.3044 in, Standards ASME B1.20.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.