Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Plug, 1-1/2"-11.5 Size

  • Mfr # 461114540

  • Zoro # G2761497


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Diameter
2"
Class
2A
Material
Tool steel
Finish
Unfinished
Thread Type
NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461114540
Zoro #
G2761497
UPC #
662631562441
Country of Origin
United States

Dimensions

Diameter
2"
Thread Size
2"-11.5
Gage Diameter Range
1.9999" to 2.0000"
Handle Length
None
Gauge Diameter Range
1.9999" to 2.0000"
Dimension Type
Inch
Pitch Diameter - Go Member
2.2944 in

Details

Item
Pipe Thread Ring
Type
Go (Plus)
Class
2A
Material
Tool steel
Finish
Unfinished
Thread Type
NPSM
Tolerance
0.00001"
Includes
Certificate of Accuracy with NIST Traceable
Meets/Exceeds
ANSI/ASME B1.20.1; ISO 17025
Application
Inspecting Tapered/Straight Pipe Threads And External Fittings
Tolerance Class
X
Gauge Material
Tool Steel
Handle Design
Member Only
Gauge Finish
Uncoated
Thread Direction
Right Hand
Standards
ASME B1.20.1
Gauge Type
Go (Plus)
Included Certification
Certificate of Accuracy with NIST Traceability
Thread Class
2A
Hardness
RC 60-62
Long Form Calibration Certificate
No

Description

When it comes to inspecting tapered/straight pipe threads and external fittings, the Vermont Gage 461114540 Pipe Thread Plug is a tool you can count on. It features a 2" diameter and is made of tool steel. This plug gauge has a go type with a 2"-11.5 thread size and NPSM thread type. Its dimension type is inch. It has an unfinished finish and unthreaded body, which allows for easy cleaning between measurements. If you are looking for a reliable way to inspect tapered/straight pipe threads and external fittings, the Vermont Gage 461114540 Pipe Thread Plug will meet your needs perfectly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.