Pipe Thread Plug, 1-1/2"-11.5 Size
Mfr # 461114550
Zoro # G2761418
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Diameter
2"
Class
2A
Material
Tool steel
Finish
Unfinished
Thread Type
NPSM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461114550
Zoro #
G2761418
UPC #
662631562458
Country of Origin
United States
Dimensions
Diameter
2"
Thread Size
2"-11.5
Gage Diameter Range
1.9999" to 2.0000"
Handle Length
None
Gauge Diameter Range
1.9999" to 2.0000"
Pitch Diameter - No-Go Member
2.2882 in
Dimension Type
Inch
Description
Pipe Threaded Setting Plug Gauge, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 2A, Thread Size 2 In.-11-1/2, Thread Type NPSM, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 2.2882 in, Standards ASME B1.20.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.