Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Plug, 1-1/2"-11.5 Size

  • Mfr # 461114560

  • Zoro # G2761433


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Diameter
2"
Class
2A
Material
Tool steel
Finish
Unfinished
Thread Type
NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461114560
Zoro #
G2761433
UPC #
662631562465
Country of Origin
United States

Dimensions

Diameter
2"
Thread Size
2"-11.5
Gage Diameter Range
1.9999" to 2.0000"
Handle Length
None
Gauge Diameter Range
1.9999" to 2.0000"
Pitch Diameter - Go Member
2.2944 in
Dimension Type
Inch
Pitch Diameter - No-Go Member
2.2882 in

Details

Item
Pipe Thread Ring
Type
Go/NoGo (Plus/Minus)
Class
2A
Material
Tool steel
Finish
Unfinished
Thread Type
NPSM
Tolerance
0.00001"
Includes
Certificate of Accuracy with NIST Traceable
Application
Inspecting Tapered/Straight Pipe Threads And External Fittings
Meets/Exceeds
ANSI/ASME B1.20.1; ISO 17025
Gauge Material
Tool Steel
Included Handle
Taperlock
Gauge Type
Go/No-Go (Plus/Minus)
Handle Color
Blue
Thread Class
2A
Tolerance Class
X
Standards
ASME B1.20.1
Handle Design
Double End
Handle Material
Aluminum
Hardness
RC 60-62
Thread Direction
Right Hand
Gauge Finish
Uncoated
Included Certification
Certificate of Accuracy with NIST Traceability
Long Form Calibration Certificate
No

Description

Pipe Threaded Setting Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock, Thread Class 2A, Thread Size 2 In.-11-1/2, Thread Type NPSM, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Light Blue, Handle Material Aluminum, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - Go Member 2.2944 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.