Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Plug, 1/2"-14 Size, Tool Steel

  • Mfr # 421107030

  • Zoro # G2760602


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Diameter
1/2"
Class
2B
Material
Tool steel
Finish
Unfinished
Thread Type
NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421107030
Zoro #
G2760602
UPC #
662631540937
Country of Origin
United States

Dimensions

Diameter
1/2"
Thread Size
1/2"-14
Gage Diameter Range
0.4999" to 0.5000"
Handle Length
3-5/8"
Gauge Diameter Range
0.4999" to 0.5000"
Dimension Type
Inch
Pitch Diameter - Go Member
0.7784 in
Pitch Diameter - No-Go Member
0.7851 in

Details

Item
Pipe Thread Plug
Type
Go/NoGo (Plus/Minus)
Class
2B
Material
Tool steel
Finish
Unfinished
Thread Type
NPSM
Tolerance
0.00001"
Includes
Certificate of Accuracy with NIST Traceable
Application
Inspection Of Tapered Pipe Threads, Straight Pipe Threads, Internal Fittings, Pipe And Pipe Fittings
Meets/Exceeds
ANSI/ASME B1.20.1; ISO 17025
Gauge Material
Tool Steel
Handle Color
Blue
Gauge Type
Go/No-Go (Plus/Minus)
Handle Material
Aluminum
Handle Design
Double End
Hardness
RC 60-62
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Finish
Uncoated
Thread Class
2B
Tolerance Class
X
Thread Direction
Right Hand
Included Handle
Taperlock 4
Standards
ASME B1.20.1
Long Form Calibration Certificate
No

Description

Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 4, Thread Class 2B, Thread Size 1/2 In.-14, Thread Type NPSM, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 3 5/8 in, Handle Material Aluminum, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.