Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Plug, 1/2"-14 Size, Tool Steel

  • Mfr # 431107030

  • Zoro # G2760471


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Diameter
1/2"
Class
X
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Thread Type
NPSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431107030
Zoro #
G2760471
UPC #
662631545932
Country of Origin
United States

Dimensions

Diameter
1/2"
Thread Size
1/2"-14
Gage Diameter Range
0.4999" to 0.5000"
Handle Length
3-5/8"
Gauge Diameter Range
0.4999" to 0.5000"
Dimension Type
Inch
Pitch Diameter - No-Go Member
0.7767 in
Pitch Diameter - Go Member
0.77 in

Details

Item
Straight Pipe Thread Plug
Type
Go/NoGo (Plus/Minus)
Class
X
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Thread Type
NPSF
Tolerance
0.00001"
Includes
Certificate of Accuracy with NIST Traceable
Application
Metalworking
Meets/Exceeds
ISO 17025
Hardness
RC 60-62
Gauge Finish
Uncoated
Thread Direction
Right Hand
Tolerance Class
X
Gauge Type
Go/No-Go (Plus/Minus)
Handle Design
Double End
Included Handle
Taperlock 4
Included Certification
Certificate of Accuracy with NIST Traceability
Handle Material
Aluminum
Gauge Material
Tool Steel
Handle Color
Blue
Long Form Calibration Certificate
No

Description

Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 4, Thread Class Not Applicable, Thread Size 1/2 In.-14, Thread Type NPSF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 3 5/8 in, Handle Material Aluminum, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.