Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Plug, 1/4"-18 Size, Tool Steel

  • Mfr # 421104020

  • Zoro # G2760541


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Diameter
1/4"
Class
2B
Material
Tool steel
Finish
Unfinished
Thread Type
NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421104020
Zoro #
G2760541
UPC #
662631540326
Country of Origin
United States

Dimensions

Diameter
1/4"
Thread Size
1/4"-18
Gage Diameter Range
0.2499" to 0.2500"
Handle Length
None
Gauge Diameter Range
0.2499" to 0.2500"
Pitch Diameter - No-Go Member
0.4974 in
Dimension Type
Inch

Details

Item
Pipe Thread Plug
Type
NoGo (Minus)
Class
2B
Material
Tool steel
Finish
Unfinished
Thread Type
NPSM
Tolerance
0.00001"
Includes
Certificate of Accuracy with NIST Traceable
Meets/Exceeds
ANSI/ASME B1.20.1; ISO 17025
Application
Inspection Of Tapered Pipe Threads, Straight Pipe Threads, Internal Fittings, Pipe And Pipe Fittings
Tolerance Class
X
Hardness
RC 60-62
Handle Design
Member Only
Standards
ASME B1.20.1
Gauge Finish
Uncoated
Thread Class
2B
Thread Direction
Right Hand
Gauge Type
No-Go (Minus)
Gauge Material
Tool Steel
Included Certification
Certificate of Accuracy with NIST Traceability
Long Form Calibration Certificate
No

Description

Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 2B, Thread Size 1/4 In.-18, Thread Type NPSM, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 0.4974 in, Standards ASME B1.20.1, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.