Shop VERMONT GAGE

Pipe Thread Plug, 2"-11.5 Size, Tool Steel

  • Mfr # 411114570

  • Zoro # G2762468


product price:  $492.99
/ea
Free Shipping & Returns

Key Features

Type
NoGo (Minus)
Diameter
2"
Class
X
Material
Tool Steel - Rc 60/62
Finish
Unfinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
411114570
Zoro #
G2762468
UPC #
662631537777
Country of Origin
United States

Dimensions

Diameter
2"
Thread Size
2"-11.5
Gage Diameter Range
1.9999" to 2.0000"
Handle Length
None
Gauge Diameter Range
1.9999" to 2.0000"
Dimension Type
Inch

Details

Item
Standard Pipe Thread Plug
Type
NoGo (Minus)
Class
X
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Thread Type
NPTF
Tolerance
0.00001"
Application
For Gaging Standard Pipe and Pipe Fittings
Meets/Exceeds
ANSI/ASME B1.20.5
Includes
Certificate of Accuracy with NIST Traceable
Handle Design
Member Only
Gauge Finish
Uncoated
Included Certification
Certificate of Accuracy with NIST Traceability
Tolerance Class
X
Gauge Material
Tool Steel
Thread Direction
Right Hand
Hardness
RC 60-62
Gauge Type
6-Step
Standards
ASME B1.20.5
Long Form Calibration Certificate
No

Description

Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type 6-Step, Handle Design Member Only, Included Handle Not Applicable, Thread Size 2 In.-11-1/2, Thread Type NPTF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Standards ASME B1.20.5, Thread Direction Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.