Shop VERMONT GAGE
See all product information
Create Account
Pipe Thread Plug, 2"-11.5 Size, Tool Steel
- Mfr # 411116010
- Zoro # G2762440
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Type
NoGo (Minus)
Diameter
2-1/2"
Class
L-1
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 411116010
- Zoro #
- G2762440
- UPC #
- 662631538019
- Country of Origin
- United States
- Item
- Standard Pipe Thread Plug
- Type
- NoGo (Minus)
- Class
- L-1
- Material
- Tool Steel - Rc 60/62
- Finish
- Unfinished
- Thread Type
- NPTF
- Tolerance
- 0.00001"
- Includes
- Certificate of Accuracy with NIST Traceable
- Meets/Exceeds
- ANSI/ASME B1.20.5
- Application
- For Gaging Standard Pipe and Pipe Fittings
- Gauge Type
- L-1
- Hardness
- RC 60-62
- Included Certification
- Certificate of Accuracy with NIST Traceability
- Handle Design
- Member Only
- Standards
- ASME B1.20.5
- Gauge Finish
- Uncoated
- Gauge Material
- Tool Steel
- Thread Direction
- Right Hand
- Tolerance Class
- X
- Thread Class
- L1
- Long Form Calibration Certificate
- No
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type L-1, Handle Design Member Only, Included Handle Not Applicable, Thread Class L1, Thread Size 2-1/2 In.-8, Thread Type NPTF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Standards ASME B1.20.5, Thread Direction Right Hand