Zoro Homepage

Pipe Thread Plug, 2"-11.5 Size, Tool Steel

  • Mfr # 411117520

  • Zoro # G2762529


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Type
NoGo (Minus)
Diameter
3"
Class
L-3
Material
Tool Steel - Rc 60/62
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411117520
Zoro #
G2762529
UPC #
662631538323
Country of Origin
United States

Dimensions

Diameter
3"
Thread Size
3"-8
Gage Diameter Range
2.9999" to 3.0001"
Handle Length
None
Gauge Diameter Range
2.9999" to 3.0001"
Dimension Type
Inch

Description

Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type L-3, Handle Design Member Only, Included Handle Not Applicable, Thread Class L2, Thread Size 3 In.-8, Thread Type NPTF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Standards ASME B1.20.5, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.