Pipe Thread Plug, 3/4"-14 Size, Tool Steel
Mfr # 421108510
Zoro # G2760657
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Class
2B
Material
Tool steel
Finish
Unfinished
Thread Type
NPSM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
421108510
Zoro #
G2760657
UPC #
662631541217
Country of Origin
United States
Dimensions
Diameter
3/4"
Thread Size
3/4"-14
Gage Diameter Range
0.7499" to 0.7500"
Handle Length
None
Gauge Diameter Range
0.7499" to 0.7500"
Dimension Type
Inch
Pitch Diameter - Go Member
0.9889 in
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 2B, Thread Size 3/4 In.-14, Thread Type NPSM, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.9889 in, Standards ASME B1.20.1, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.