Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Plug, 3/4"-14 Size, Tool Steel

  • Mfr # 431108530

  • Zoro # G2760517


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/4"
Class
X
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Thread Type
NPSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431108530
Zoro #
G2760517
UPC #
662631546236
Country of Origin
United States

Dimensions

Diameter
3/4"
Thread Size
3/4"-14
Handle Length
3-5/8"
Gage Diameter Range
0.7499" to 0.7500"
Gauge Diameter Range
0.7499" to 0.7500"
Pitch Diameter - No-Go Member
0.9872 in
Pitch Diameter - Go Member
0.9805 in
Dimension Type
Inch

Details

Item
Straight Pipe Thread Plug
Type
Go/NoGo (Plus/Minus)
Class
X
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Thread Type
NPSF
Tolerance
0.00001"
Application
Metalworking
Includes
Certificate of Accuracy with NIST Traceable
Meets/Exceeds
ISO 17025
Handle Material
Aluminum
Gauge Material
Tool Steel
Hardness
RC 60-62
Handle Color
Blue
Handle Design
Double End
Gauge Finish
Uncoated
Gauge Type
Go/No-Go (Plus/Minus)
Tolerance Class
X
Included Handle
Taperlock 4
Included Certification
Certificate of Accuracy with NIST Traceability
Thread Direction
Right Hand
Long Form Calibration Certificate
No

Description

Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 4, Thread Class Not Applicable, Thread Size 3/4 In.-14, Thread Type NPSF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 3 5/8 in, Handle Material Aluminum, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.