Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Plug, 3/8"-18 Size, Tool Steel

  • Mfr # 431105510

  • Zoro # G2760368


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/8"
Class
X
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Thread Type
NPSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431105510
Zoro #
G2760368
UPC #
662631545611
Country of Origin
United States

Dimensions

Diameter
3/8"
Thread Size
3/8"-18
Gage Diameter Range
0.3749" to 0.3750"
Handle Length
None
Gauge Diameter Range
0.3749" to 0.3750"
Pitch Diameter - Go Member
0.6205 in
Dimension Type
Inch

Details

Item
Straight Pipe Thread Plug
Type
Go (Plus)
Class
X
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Thread Type
NPSF
Tolerance
0.00001"
Includes
Certificate of Accuracy with NIST Traceable
Application
Metalworking
Meets/Exceeds
ISO 17025
Tolerance Class
X
Gauge Material
Tool Steel
Gauge Finish
Uncoated
Hardness
RC 60-62
Gauge Type
Go (Plus)
Included Certification
Certificate of Accuracy with NIST Traceability
Thread Direction
Right Hand
Handle Design
Member Only
Long Form Calibration Certificate
No

Description

Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Not Applicable, Thread Class Not Applicable, Thread Size 3/8 In.-18, Thread Type NPSF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.6205 in, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.