Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Plug, 3/8"-18 Size, Tool Steel

  • Mfr # 431105520

  • Zoro # G2760429


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Diameter
3/8"
Class
X
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Thread Type
NPSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431105520
Zoro #
G2760429
UPC #
662631545628
Country of Origin
United States

Dimensions

Diameter
3/8"
Thread Size
3/8"-18
Gage Diameter Range
0.3749" to 0.3750"
Handle Length
None
Gauge Diameter Range
0.3749" to 0.3750"
Dimension Type
Inch
Pitch Diameter - No-Go Member
0.6257 in

Details

Item
Straight Pipe Thread Plug
Type
NoGo (Minus)
Class
X
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Thread Type
NPSF
Tolerance
0.00001"
Application
Metalworking
Includes
Certificate of Accuracy with NIST Traceable
Meets/Exceeds
ISO 17025
Gauge Type
No-Go (Minus)
Thread Direction
Right Hand
Gauge Material
Tool Steel
Handle Design
Member Only
Hardness
RC 60-62
Gauge Finish
Uncoated
Tolerance Class
X
Included Certification
Certificate of Accuracy with NIST Traceability
Long Form Calibration Certificate
No

Description

Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Not Applicable, Thread Class Not Applicable, Thread Size 3/8 In.-18, Thread Type NPSF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 0.6257 in, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.