Vermont Gage
Class X No-Go Pin Gauge Tol 0.00004 in
Mfr # 141268050
Zoro # G6018726
product price: $25.15
/eaKey Features
- Class X
- Material Tool Steel - Rc 60/65
- Finish 4 Microinch Finish or Better, Chrome Plated
- Overall Length 2"
- Tolerance 0.00004"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Vermont Gage
- MFR # 141268050
- Zoro # G6018726
- UPC # 662631259570
- Country of Origin United States
- Category Plug Gauges
Dimensions
| Diameter | 0.6805" |
| Overall Length | 2" |
| Gage Diameter Range | 0.6351" to 0.7600" |
| Gauge Diameter Range | 0.6351 in to 0.7600 in |
| Diameter Increment | 0.0001 in |
| Dimension Type | Inch |
| Diameter Sub-Range | 0.6801 in to 0.6850 in |
| Diameter Range | 0.6351 in to 0.7600 in |
Details
| Item | Standard Plug Gage |
| Type | NoGo (Minus) |
| Class | X |
| Material | Tool Steel - Rc 60/65 |
| Finish | 4 Microinch Finish or Better, Chrome Plated |
| Tolerance | 0.00004" |
| Includes | Certificate of Accuracy with NIST Traceable |
| Application | For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly |
| Meets/Exceeds | ISO 17025 |
| Surface Finish | 4 Microinch or Better |
| Standards | ISO 17025 |
| Included Certification | Certificate of Accuracy with NIST Traceability |
| Gauge Type | No-Go (Minus) |
| Tolerance Class | X |
| Hardness | RC 60/65 |
| Long Form Calibration Certificate | No |
Description
Class X No-Go Pin Gauge, Material Steel, Finish Uncoated Steel, Diameter 0.6805 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.6801 in to 0.6850 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.