Zoro Homepage

Plug Gage Assembly, NPT, L-1

  • Mfr # 401104020

  • Zoro # G0529271


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Type
Thread Gage
Class
L-1
Material
Tool Steel - Rc 60/62
Overall Length
4-7/8"
Thread Size
1/4"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401104020
Zoro #
G0529271
UPC #
662631530624
Country of Origin
United States

Dimensions

Overall Length
4-7/8"
Thread Size
1/4"-18
Handle Length
3"
Dimension Type
Inch

Description

Pipe Threaded Plug Gauge, Dimension Type Inch, Handle Design Double End, Included Handle Taperlock 3, Thread Class L1, Thread Size 1/4 In.-18, Thread Type NPT, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 3 in, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Standards ASME B1.20.1, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.