Zoro Homepage

Plug Gage, Go Type, Class X, 0.6600in. dia.

  • Mfr # 141166000

  • Zoro # G5953669


product price: $28.69
/ea

Key Features

Class
X
Material
Tool Steel - Rc 60/65
Finish
4 Microinch Finish or Better, Chrome Plated
Overall Length
2"
Tolerance
0.00004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141166000
Zoro #
G5953669
UPC #
662631176006
Country of Origin
United States

Dimensions

Diameter
0.6600"
Overall Length
2"
Gage Diameter Range
0.6351" to 0.7600"
Gauge Diameter Range
0.6351 in to 0.7600 in
Dimension Type
Inch
Diameter Range
0.6351 in to 0.7600 in
Diameter Sub-Range
0.6551 in to 0.6600 in
Diameter Increment
0.0001 in

Details

Item
Standard Plug Gage
Type
Go (Plus)
Class
X
Material
Tool Steel - Rc 60/65
Finish
4 Microinch Finish or Better, Chrome Plated
Tolerance
0.00004"
Includes
Certificate of Accuracy with NIST Traceable
Application
For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly
Meets/Exceeds
ISO 17025
Long Form Calibration Certificate
No
Gauge Type
Go (Plus)
Hardness
RC 60/65
Included Certification
Certificate of Accuracy with NIST Traceability
Standards
ISO 17025
Tolerance Class
X
Surface Finish
4 Microinch or Better

Description

If you are looking for a Standard Plug Gage that is reliable and accurate, this VERMONT GAGE 141166000 Go Plus Plug Gage is the perfect choice. The go plus plug gage has a chrome plated finish of 4 microinch or better. It has tool steel - rc 60/65 material with a 0.6600" diameter and 2" overall length. This standard plug gage features an X class, which means it can measure any feature within its gauge range of 0.6351 in to 0.7600 in with accuracy. The VERMONT GAGE Standard Plug Gage offers superior quality at an affordable price point, making it the ideal product for all your measuring needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.