Zoro Homepage

Plug Gage Handle Bushing, Brass

  • Mfr # 951200600

  • Zoro # G6314478


product price: $5.19
/ea

Key Features

Type
Single and Double Reversible Handles
Application
For securing gage pins and thread plug gages into handles
Material
Brass
Includes
Plastic
Single End or Double End
Double End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951200600
Zoro #
G6314478
UPC #
-
Country of Origin
United States

Dimensions

Compatible Gauge Diameter Range
0.0201 in to 0.025 in
Compatible Gauge Diameter Range - Minimum
0.0201 in
Compatible Gauge Diameter Range - Maximum
0.025 in

Details

Item
Reversible-Handle Bushing
Type
Single and Double Reversible Handles
Application
For securing gage pins and thread plug gages into handles
For Use With
0.0201 in to 0.0250 in
Material
Brass
Includes
Plastic
Single End or Double End
Double End
For Gauge Type
Pin Gauge
Handle Number
#1 BUSHING .0201-.0250
Handle Color
Black
Finish
Brushed

Description

Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.0201 in to 0.025 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Number #1 BUSHING .0201-.0250, Includes Plastic, Material Brass, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.