Plug Gage Handle Bushing, Brass
Mfr # 951203000
Zoro # G6250093
product price: $5.39
/eaKey Features
Type
Single and Double Reversible Handles
Application
For securing gage pins and thread plug gages into handles
Includes
Plastic
Material
Brass
For Gauge Type
Pin Gauge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951203000
Zoro #
G6250093
UPC #
-
Country of Origin
United States
Dimensions
Compatible Gauge Diameter Range
0.1661 in to 0.173 in
Compatible Gauge Diameter Range - Minimum
0.1661 in
Compatible Gauge Diameter Range - Maximum
0.173 in
Details
Item
Reversible-Handle Bushing
Type
Single and Double Reversible Handles
Application
For securing gage pins and thread plug gages into handles
For Use With
0.1661 in to 0.1730 in
Includes
Plastic
Material
Brass
For Gauge Type
Pin Gauge
Single End or Double End
Double End
Handle Color
Black
Handle Number
#2 BUSHING .1661-.1730
Finish
Brushed
Description
Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.1661 in to 0.173 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Number #2 BUSHING .1661-.1730, Includes Plastic, Material Brass, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.