Zoro Homepage

Plug Gage Handle Bushing, Brass

  • Mfr # 951203600

  • Zoro # G6316961


product price: $5.19
/ea

Key Features

Type
Single and Double Reversible Handles
Application
For securing gage pins and thread plug gages into handles
Material
Brass
Includes
Plastic
Compatible Gauge Diameter Range
0.2121 in to 0.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951203600
Zoro #
G6316961
UPC #
-
Country of Origin
United States

Dimensions

Compatible Gauge Diameter Range
0.2121 in to 0.22 in
Compatible Gauge Diameter Range - Minimum
0.2121 in
Compatible Gauge Diameter Range - Maximum
0.22 in

Details

Item
Reversible-Handle Bushing
Type
Single and Double Reversible Handles
Application
For securing gage pins and thread plug gages into handles
For Use With
0.2121 in to 0.2200 in
Material
Brass
Includes
Plastic
Single End or Double End
Double End
For Gauge Type
Pin Gauge
Handle Color
Black
Handle Number
#3 BUSHING .2121-.2200
Finish
Brushed

Description

Reversible-Handle Bushing, Compatible Gauge Diameter Range 0.2121 in to 0.22 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Number #3 BUSHING .2121-.2200, Includes Plastic, Material Brass, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.