Zoro Homepage

Plug Gage Handle, Go/NoGo Type, Aluminum

  • Mfr # 951010700

  • Zoro # G6295550


product price: $29.19
/ea

Key Features

Type
Single-End
Length (In.)
2
Includes
1 Collet
Application
Holds Go pin gages and thread plug gages
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951010700
Zoro #
G6295550
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
2
Compatible Gauge Diameter Range
0.6351 in to 0.76 in
Handle Length
2 in
Compatible Gauge Diameter Range - Minimum
0.6351 in
Compatible Gauge Diameter Range - Maximum
0.76 in

Details

Item
Reversible Plug Gauge Handle
Type
Single-End
For Use With
0.6351 in to 0.7600 in
Includes
1 Collet
Application
Holds Go pin gages and thread plug gages
Material
Aluminum
For Gauge Type
Pin Gauge
Handle Color
Light Blue
Single End or Double End
Single End
Handle Number
7WSE
Finish
Powder Coated

Description

Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 0.6351 in to 0.76 in, For Gauge Type Pin Gauge, Handle Color Light Blue, Handle Length 2 in, Handle Number 7WSE, Includes 1 Collet, Material Aluminum, Single End or Double End Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.