Plug Gage Handle, Go/NoGo Type, Aluminum
Mfr # 951020100
Zoro # G6318282
product price: $14.49
/eaKey Features
Type
Double-End
Includes
2 Collets
Length (In.)
2
Application
Holds Go/NoGo pin gages and thread plug gages
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951020100
Zoro #
G6318282
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
2
Handle Length
2 in
Compatible Gauge Diameter Range
0.004 in to 0.075 in
Compatible Gauge Diameter Range - Maximum
0.075 in
Compatible Gauge Diameter Range - Minimum
0.004 in
Details
Item
Reversible Plug Gauge Handle
Type
Double-End
Includes
2 Collets
Application
Holds Go/NoGo pin gages and thread plug gages
For Use With
0.0040 in to 0.0750 in
Material
Aluminum
Single End or Double End
Double End
Handle Color
Light Blue
For Gauge Type
Pin Gauge
Handle Number
1WDE
Finish
Powder Coated
Description
Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 0.004 in to 0.075 in, For Gauge Type Pin Gauge, Handle Color Light Blue, Handle Length 2 in, Handle Number 1WDE, Includes 2 Collets, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.