Zoro Homepage

Plug Gage Handle, Go/NoGo Type, Aluminum

  • Mfr # 951020500

  • Zoro # G6282628


product price: $24.29
/ea

Key Features

Type
Double-End
Includes
2 Collets
Application
Holds Go/NoGo pin gages and thread plug gages
Length (In.)
2
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951020500
Zoro #
G6282628
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
2
Compatible Gauge Diameter Range
0.4061 in to 0.51 in
Handle Length
2 in
Compatible Gauge Diameter Range - Maximum
0.51 in
Compatible Gauge Diameter Range - Minimum
0.4061 in

Details

Item
Reversible Plug Gauge Handle
Type
Double-End
Includes
2 Collets
Application
Holds Go/NoGo pin gages and thread plug gages
For Use With
0.4061 in to 0.5100 in
Material
Aluminum
Handle Color
Light Blue
Single End or Double End
Double End
For Gauge Type
Pin Gauge
Handle Number
5WDE
Finish
Powder Coated

Description

Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 0.4061 in to 0.51 in, For Gauge Type Pin Gauge, Handle Color Light Blue, Handle Length 2 in, Handle Number 5WDE, Includes 2 Collets, Material Aluminum, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.