Plug Gage Handle, Go/NoGo Type, Aluminum
Mfr # 951030600
Zoro # G6242883
product price: $25.99
/eaKey Features
Type
Single-End
Includes
1 Collet
Length (In.)
2
Application
Holds Go pin gages and thread plug gages
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951030600
Zoro #
G6242883
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
2
Handle Length
2 in
Compatible Gauge Diameter Range
12.95 mm to 16.12 mm
Compatible Gauge Diameter Range - Minimum
12.95 mm
Compatible Gauge Diameter Range - Maximum
16.12 mm
Details
Item
Reversible Plug Gauge Handle
Type
Single-End
For Use With
0.5098 in to 0.6346 in
Includes
1 Collet
Application
Holds Go pin gages and thread plug gages
Material
Aluminum
For Gauge Type
Pin Gauge
Handle Color
Yellow
Handle Number
6WSE
Single End or Double End
Single End
Finish
Powder Coated
Description
Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 12.95 mm to 16.12 mm, For Gauge Type Pin Gauge, Handle Color Yellow, Handle Length 2 in, Handle Number 6WSE, Includes 1 Collet, Material Aluminum, Single End or Double End Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.