Zoro Homepage

Plug Gage Handle, Go/NoGo Type, Aluminum

  • Mfr # 951030800

  • Zoro # G6292857


product price: $39.49
/ea

Key Features

Type
Single-End
Length (In.)
2
Application
Holds Go pin gages and thread plug gages
Includes
1 Collet
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951030800
Zoro #
G6292857
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
2
Compatible Gauge Diameter Range
19.31 mm to 25.64 mm
Handle Length
2 in
Compatible Gauge Diameter Range - Maximum
25.64 mm
Compatible Gauge Diameter Range - Minimum
19.31 mm

Details

Item
Reversible Plug Gauge Handle
Type
Single-End
For Use With
0.7602 in to 1.0094 in
Application
Holds Go pin gages and thread plug gages
Includes
1 Collet
Material
Aluminum
For Gauge Type
Pin Gauge
Handle Number
8WSE
Single End or Double End
Single End
Handle Color
Yellow
Finish
Powder Coated

Description

Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 19.31 mm to 25.64 mm, For Gauge Type Pin Gauge, Handle Color Yellow, Handle Length 2 in, Handle Number 8WSE, Includes 1 Collet, Material Aluminum, Single End or Double End Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.