Zoro Homepage

Plug Gage Handle, Go/NoGo Type, Aluminum

  • Mfr # 951040100

  • Zoro # G6266841


product price: $14.39
/ea

Key Features

Type
Double-End
Application
Holds Go/NoGo pin gages and thread plug gages
Length (In.)
2
Includes
2 Collets
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951040100
Zoro #
G6266841
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
2
Handle Length
2 in
Compatible Gauge Diameter Range
0.1 mm to 1.9 mm
Compatible Gauge Diameter Range - Maximum
1.9 mm
Compatible Gauge Diameter Range - Minimum
0.1 mm

Details

Item
Reversible Plug Gauge Handle
Type
Double-End
Application
Holds Go/NoGo pin gages and thread plug gages
Includes
2 Collets
For Use With
0.0039 in to 0.0748 in
Material
Aluminum
For Gauge Type
Pin Gauge
Handle Number
1WSE
Single End or Double End
Double End
Handle Color
Yellow
Finish
Powder Coated

Description

Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 0.1 mm to 1.9 mm, For Gauge Type Pin Gauge, Handle Color Yellow, Handle Length 2 in, Handle Number 1WSE, Includes 2 Collets, Material Aluminum, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.