Plug Gage Handle, Go/NoGo Type, Aluminum
Mfr # 951040200
Zoro # G6290748
product price: $14.79
/eaKey Features
Type
Double-End
Length (In.)
2
Includes
2 Collets
Application
Holds Go/NoGo pin gages and thread plug gages
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951040200
Zoro #
G6290748
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
2
Compatible Gauge Diameter Range
1.91 mm to 4.56 mm
Handle Length
2 in
Compatible Gauge Diameter Range - Minimum
1.91 mm
Compatible Gauge Diameter Range - Maximum
4.56 mm
Details
Item
Reversible Plug Gauge Handle
Type
Double-End
For Use With
0.0751 in to 0.1795 in
Includes
2 Collets
Application
Holds Go/NoGo pin gages and thread plug gages
Material
Aluminum
For Gauge Type
Pin Gauge
Handle Number
2WSE
Handle Color
Yellow
Single End or Double End
Double End
Finish
Powder Coated
Description
Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 1.91 mm to 4.56 mm, For Gauge Type Pin Gauge, Handle Color Yellow, Handle Length 2 in, Handle Number 2WSE, Includes 2 Collets, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.