Plug Gage Handle, Go/NoGo Type, Aluminum
Mfr # 951040700
Zoro # G6298953
product price: $29.29
/eaKey Features
Type
Double-End
Application
Holds Go/NoGo pin gages and thread plug gages
Length (In.)
2
Includes
2 Collets
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951040700
Zoro #
G6298953
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
2
Handle Length
2 in
Compatible Gauge Diameter Range
16.13 mm to 19.3 mm
Compatible Gauge Diameter Range - Maximum
19.3 mm
Compatible Gauge Diameter Range - Minimum
16.13 mm
Details
Item
Reversible Plug Gauge Handle
Type
Double-End
For Use With
0.6350 in to 0.7598 in
Application
Holds Go/NoGo pin gages and thread plug gages
Includes
2 Collets
Material
Aluminum
Single End or Double End
Double End
For Gauge Type
Pin Gauge
Handle Color
Yellow
Handle Number
7WSE
Finish
Powder Coated
Description
Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 16.13 mm to 19.3 mm, For Gauge Type Pin Gauge, Handle Color Yellow, Handle Length 2 in, Handle Number 7WSE, Includes 2 Collets, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.