Plug Gage Handle, No 2 Size, Aluminum
Mfr # 951410500
Zoro # G2726707
product price: $22.69
/eaKey Features
Type
Handle: Double End
Diameter
0.3100"
Class
X
Material
Aluminum
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951410500
Zoro #
G2726707
UPC #
662631953157
Country of Origin
United States
Dimensions
Diameter
0.3100"
Overall Length
3"
Thread Size
#2
Gage Diameter Range
0.3650" to 0.5100"
Handle Length
3"
Gauge Diameter Range
0.3650 in to 0.5100 in
Compatible Gauge Diameter Range
0.3651 in to 0.51 in
Compatible Gauge Diameter Range - Minimum
0.3651 in
Compatible Gauge Diameter Range - Maximum
0.51 in
Details
Item
Taperlock Plug Gage Handle
Type
Handle: Double End
Class
X
Material
Aluminum
Finish
Unfinished
Thread Type
UNF
Tolerance
0.00001"
Application
Holds Go/NoGo Pin and Thread Plug Gages
Includes
Collets, Certificate of Accuracy
Single End or Double End
Double End
Handle Color
Light Blue
Handle Number
Taperlock 2
For Gauge Type
Pin Gauge
Description
Taperlock Plug Gauge Handle, Compatible Gauge Diameter Range 0.3651 in to 0.51 in, For Gauge Type Pin Gauge, Handle Color Light Blue, Handle Length 3 in, Handle Number Taperlock 2, Includes Collets; Certificate of Accuracy, Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.