Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, M10 x 1 Thread
- Mfr # 302124020
- Zoro # G207167305
product price:Â
$
64.39
/ea
Key Features
Thread Size
M10.0 x 1.00
Gauge Type
No-Go (Minus)
Included Handle
Taperlock 2
Dimension Type
Metric
Long Form Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 302124020
- Zoro #
- G207167305
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Gauge Type
- No-Go (Minus)
- Included Handle
- Taperlock 2
- Long Form Calibration Certificate
- No
- Standards
- ISO 17025
- Gauge Finish
- Chrome Plated
- Thread Class
- 6H
- Included Certification
- Certificate of Accuracy
- Tolerance Class
- X
- Gauge Material
- Tool Steel
- Hardness
- RC 70/72
- Handle Color
- Yellow
- Thread Direction
- Right Hand
- Handle Design
- Member Only
Dimensions
- Thread Size
- M10.0 x 1.00
- Dimension Type
- Metric
- Pitch Diameter - No-Go Member
- 9.5 mm
- Gauge Length - No-Go Member
- 9.5 mm
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Taperlock 2, Thread Class 6H, Thread Size M10.0 x 1.00, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 9.5 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 9.5 mm, Standards ISO 17025, Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.