Plug Gage, M14 x 1 Thread
- Mfr # 302131020
- Zoro # G307167373
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M14.0 x 1.00
Pitch Diameter - No-Go Member
13.51 mm
Hardness
RC 70/72
Dimension Type
Metric
Thread Class
6H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302131020
- Zoro #
- G307167373
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M14.0 x 1.00
- Pitch Diameter - No-Go Member
- 13.51 mm
- Dimension Type
- Metric
- Gauge Length - No-Go Member
- 12.7 mm
Details
- Item
- Threaded Plug Gage
- Hardness
- RC 70/72
- Thread Class
- 6H
- Included Certification
- Certificate of Accuracy
- Gauge Finish
- Chrome Plated
- Gauge Type
- No-Go (Minus)
- Tolerance Class
- X
- Long Form Calibration Certificate
- No
- Gauge Material
- Tool Steel
- Standards
- ISO 17025
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Not Applicable, Included Handle Not Applicable, Thread Class 6H, Thread Size M14.0 x 1.00, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 12.7 mm, Gauge Material Tool Steel, Handle Color Not Applicable, Handle Length Not Applicable, Handle Material Not Applicable, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.