Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Gage, No Go Type, 0.0138 in. dia.

  • Mfr # 141201380

  • Zoro # G5952506


product price: $32.29
/ea

Key Features

Class
X
Material
Tool Steel - Rc 60/65
Finish
4 Microinch Finish or Better, Chrome Plated
Overall Length
2"
Tolerance
0.00004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141201380
Zoro #
G5952506
UPC #
662631322359
Country of Origin
United States

Dimensions

Diameter
0.0138"
Overall Length
2"
Gage Diameter Range
0.0040" to 0.0250"
Gauge Diameter Range
0.0040 in to 0.0250 in
Dimension Type
Inch
Diameter Sub-Range
0.0101 in to 0.0150 in
Diameter Range
0.0040 in to 0.0250 in
Diameter Increment
0.0001 in

Details

Item
Standard Plug Gage
Type
NoGo (Minus)
Class
X
Material
Tool Steel - Rc 60/65
Finish
4 Microinch Finish or Better, Chrome Plated
Tolerance
0.00004"
Includes
Certificate of Accuracy with NIST Traceable
Application
For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly
Meets/Exceeds
ISO 17025
Standards
ISO 17025
Gauge Type
No-Go (Minus)
Tolerance Class
X
Included Certification
Certificate of Accuracy with NIST Traceability
Long Form Calibration Certificate
No
Hardness
RC 60/65
Surface Finish
4 Microinch or Better

Description

When you need to ensure that your measurements are accurate, rely on the VERMONT GAGE 141201380 Plug Gage. This standard plug gage measures 0.0138 in. dia., and is offered with a 4 microinch finish or better. Made of tool steel, this standard plug gage has a Rc 60/65 hardness rating. The chrome plated surface ensures that it will resist corrosion and wear, so it can be used for years to come. It comes with an NIST traceable certificate of accuracy, making it ideal for use in measuring diameters in production facilities where there is no room for error. This standard plug gage has a gauge diameter range of 0.0040 in to 0.0250 in., which means you can use it on various applications throughout your plant or facility without any problem at all. The VERMONT GAGE 141201380 Standard Plug Gage will help you achieve greater accuracy when measuring diameters in your manufacturing process - order yours today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.