Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Gage, No Go Type, 0.0207 in. dia.

  • Mfr # 141202070

  • Zoro # G5951815


product price: $32.35
/ea

Key Features

Class
X
Material
Tool Steel - Rc 60/65
Finish
4 Microinch Finish or Better, Chrome Plated
Overall Length
2"
Tolerance
0.00004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141202070
Zoro #
G5951815
UPC #
662631323196
Country of Origin
United States

Dimensions

Diameter
0.0207"
Overall Length
2"
Gage Diameter Range
0.0040" to 0.0250"
Gauge Diameter Range
0.0040 in to 0.0250 in
Diameter Increment
0.0001 in
Diameter Range
0.0040 in to 0.0250 in
Diameter Sub-Range
0.0201 in to 0.0250 in
Dimension Type
Inch

Details

Item
Standard Plug Gage
Type
NoGo (Minus)
Class
X
Material
Tool Steel - Rc 60/65
Finish
4 Microinch Finish or Better, Chrome Plated
Tolerance
0.00004"
Includes
Certificate of Accuracy with NIST Traceable
Application
For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly
Meets/Exceeds
ISO 17025
Tolerance Class
X
Standards
ISO 17025
Surface Finish
4 Microinch or Better
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Type
No-Go (Minus)
Hardness
RC 60/65
Long Form Calibration Certificate
No

Description

This VERMONT GAGE 141202070 Plug Gage is the perfect tool for ensuring that your products meet specifications. It will provide accurate measurements in 0.0207" increments. The chrome plated plug gage has a 4 microinch finish or better, which means it will not leave marks on your workpiece. This standard plug gage is made of tool steel with a Rockwell C hardness rating, giving it exceptional durability and strength. Measuring 2", this no go type gage has an overall length of 2". Its gauge diameter range is from 0.0040 in to 0.0250 in., making it ideal for use with different types of products you manufacture or repair on a regular basis. With its excellent quality and accuracy, the VERMONT GAGE 141202070 Plug Gage is the essential product you need to ensure compliance with industry standards and regulations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.