Zoro Homepage

Plug Gage, No Go Type, 0.0984 in. dia.

  • Mfr # 141209840

  • Zoro # G5944045


product price: $21.29
/ea

Key Features

Class
X
Material
Tool Steel - Rc 60/65
Finish
4 Microinch Finish or Better, Chrome Plated
Overall Length
2"
Tolerance
0.00004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141209840
Zoro #
G5944045
UPC #
662631333065
Country of Origin
United States

Dimensions

Diameter
0.0984"
Overall Length
2"
Gage Diameter Range
0.0751" to 0.1800"
Gauge Diameter Range
0.0751 in to 0.1800 in
Dimension Type
Inch
Diameter Range
0.0751 in to 0.2810 in
Diameter Sub-Range
0.0951 in to 0.1000 in
Diameter Increment
0.0001 in

Details

Item
Standard Plug Gage
Type
NoGo (Minus)
Class
X
Material
Tool Steel - Rc 60/65
Finish
4 Microinch Finish or Better, Chrome Plated
Tolerance
0.00004"
Application
For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly
Includes
Certificate of Accuracy with NIST Traceable
Meets/Exceeds
ISO 17025
Gauge Type
No-Go (Minus)
Standards
ISO 17025
Long Form Calibration Certificate
No
Hardness
RC 60/65
Surface Finish
4 Microinch or Better
Tolerance Class
X
Included Certification
Certificate of Accuracy with NIST Traceability

Description

Class X No-Go Pin Gauge, Material Steel, Finish Uncoated Steel, Diameter 0.0984 in, Diameter Increment 0.0001 in, Diameter Range 0.0751 in to 0.2810 in, Diameter Sub-Range 0.0951 in to 0.1000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.