Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Tool Steel, 0.7459 in. dia.
- Mfr # 141174590
- Zoro # G6079599
product price:Â
$
29.39
/ea
Key Features
Type
Go (Plus)
Diameter
0.7459"
Class
X
Material
Tool Steel - Rc 60/65
Finish
4 Microinch Finish or Better, Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 141174590
- Zoro #
- G6079599
- UPC #
- 662631184599
- Country of Origin
- United States
Dimensions
- Diameter
- 0.7459"
- Overall Length
- 2 in
- Gage Diameter Range
- 0.6351" to 0.7600"
- Gauge Diameter Range
- 0.6351 in to 0.7600 in
- Diameter Range
- 0.6351 in to 0.7600 in
- Diameter Increment
- 0.0001 in
- Dimension Type
- Inch
- Diameter Sub-Range
- 0.7451 in to 0.7500 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated Steel, Diameter 0.7459 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.7451 in to 0.7500 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025