Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Tool Steel, 0.7566 in. dia.
- Mfr # 141175660
- Zoro # G6078521
product price:Â
$
28.69
/ea
Key Features
Type
Go (Plus)
Class
X
Material
Steel
Finish
Uncoated Steel
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141175660
- Zoro #
- G6078521
- UPC #
- 662631185664
- Country of Origin
- United States
- Item
- Class X Go Pin Gauge
- Type
- Go (Plus)
- Class
- X
- Material
- Steel
- Finish
- Uncoated Steel
- Tolerance
- 0.00004 in
- Application
- For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly
- Includes
- Certificate of Accuracy
- Meets/Exceeds
- ISO 17025
- Gauge Type
- Go (Plus)
- Standards
- ISO 17025
- Surface Finish
- 4 Microinch or Better
- Long Form Calibration Certificate
- No
- Hardness
- RC 60/65
- Tolerance Class
- X
- Included Certification
- Certificate of Accuracy with NIST Traceability
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Diameter
- 0.7566"
- Overall Length
- 2 in
- Gage Diameter Range
- 0.6351" to 0.7600"
- Gauge Diameter Range
- 0.6351 in to 0.7600 in
- Dimension Type
- Inch
- Diameter Increment
- 0.0001 in
- Diameter Range
- 0.6351 in to 0.7600 in
- Diameter Sub-Range
- 0.7551 in to 0.7600 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Class X Go Pin Gauge, Material Steel, Finish Uncoated Steel, Diameter 0.7566 in, Diameter Increment 0.0001 in, Diameter Range 0.6351 in to 0.7600 in, Diameter Sub-Range 0.7551 in to 0.7600 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00004 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.