Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Gage, Tool Steel, 0.9014 in. dia.

  • Mfr # 141190140

  • Zoro # G6064040


product price: $30.39
/ea

Key Features

Class
X
Material
Tool Steel - Rc 60/65
Finish
4 Microinch Finish or Better, Chrome Plated
Overall Length
2"
Tolerance
0.00006"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141190140
Zoro #
G6064040
UPC #
662631200145
Country of Origin
United States

Dimensions

Diameter
0.9014"
Overall Length
2"
Gage Diameter Range
0.7601" to 1.0000"
Gauge Diameter Range
0.7601 in to 1.0000 in
Dimension Type
Inch
Diameter Range
0.7601 in to 1.0000 in
Diameter Increment
0.0001 in
Diameter Sub-Range
0.9001 in to 0.9050 in

Details

Item
Standard Plug Gage
Type
Go (Plus)
Class
X
Material
Tool Steel - Rc 60/65
Finish
4 Microinch Finish or Better, Chrome Plated
Tolerance
0.00006"
Includes
Certificate of Accuracy with NIST Traceable
Application
For Both the Shop Floor and Metrology Laboratory, Use as Masters to Calibrate Measuring Equipment or to Gage Parts Directly
Meets/Exceeds
ISO 17025
Hardness
RC 60/65
Standards
ISO 17025
Surface Finish
4 Microinch or Better
Included Certification
Certificate of Accuracy with NIST Traceability
Tolerance Class
X
Gauge Type
Go (Plus)
Long Form Calibration Certificate
No

Description

Class X Go Pin Gauge, Material Steel, Finish Uncoated Steel, Diameter 0.9014 in, Diameter Increment 0.0001 in, Diameter Range 0.7601 in to 1.0000 in, Diameter Sub-Range 0.9001 in to 0.9050 in, Dimension Type Inch, Gauge Type Go (Plus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 4 Microinch or Better, Tolerance 0.00006 in, Tolerance Class X, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.