Plug Gage, UNC, Light Blue, 1-1/8"-7 Thread
- Mfr # 371169050
- Zoro # G507167371
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 1/8"-7
Thread Type
UNC
Gauge Type
Go (Plus); No-Go (Minus)
Dimension Type
Inch
Standards
ASME B47.1, ISO 17025
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 371169050
- Zoro #
- G507167371
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1 1/8"-7
- Dimension Type
- Inch
- Gauge Length - No-Go Member
- 1-1/2 in
- Pitch Diameter - Go Member
- 1.03 in
- Pitch Diameter - No-Go Member
- 1.0228 in
- Gauge Length - Go Member
- 2-1/8 in
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNC
- Gauge Type
- Go (Plus); No-Go (Minus)
- Standards
- ASME B47.1, ISO 17025
- Gauge Finish
- Chrome Plated
- Hardness
- RC 60/62
- Thread Class
- 2A
- Tolerance Class
- X
- Gauge Material
- Tool Steel
- Included Certification
- Certificate of Accuracy
- Long Form Calibration Certificate
- No
- Included Handle
- Set Plug 4
- Handle Color
- Light Blue
- Handle Design
- Assembly
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 4, Thread Class 2A, Thread Size 1 1/8 In.-7, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 2-1/8 in, Gauge Length - No-Go Member 1-1/2 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.03 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.