Plug Gage, UNC, Light Blue, 1-3/8"-6 Thread
- Mfr # 371181050
- Zoro # G007167277
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 3/8"-6
Thread Type
UNC
Pitch Diameter - Go Member
1.2643 in
Thread Class
2A
Gauge Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 371181050
- Zoro #
- G007167277
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1 3/8"-6
- Pitch Diameter - Go Member
- 1.2643 in
- Pitch Diameter - No-Go Member
- 1.2563 in
- Dimension Type
- Inch
- Gauge Length - Go Member
- 1-5/8 in
- Gauge Length - No-Go Member
- 1-5/8 in
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNC
- Thread Class
- 2A
- Gauge Finish
- Chrome Plated
- Standards
- ASME B47.1, ISO 17025
- Handle Color
- Light Blue
- Long Form Calibration Certificate
- No
- Included Handle
- Set Plug 5
- Gauge Type
- Go (Plus); No-Go (Minus)
- Handle Design
- Assembly
- Tolerance Class
- X
- Hardness
- RC 60/62
- Included Certification
- Certificate of Accuracy
- Gauge Material
- Tool Steel
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 5, Thread Class 2A, Thread Size 1 3/8 In.-6, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1-5/8 in, Gauge Length - No-Go Member 1-5/8 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.