Zoro Homepage

Plug Gage, UNC, Light Blue, 10"-24 Thread

  • Mfr # 321120040

  • Zoro # G507167302


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Thread Size
#10-24
Thread Type
UNC
Gauge Length - Go Member
13/32 in
Gauge Material
Tool Steel
Handle Design
Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321120040
Zoro #
G507167302
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Gauge Length - Go Member
13/32 in
Gauge Length - No-Go Member
9/32 in
Pitch Diameter - No-Go Member
0.2203 in
Pitch Diameter - Go Member
0.217 in
Dimension Type
Inch

Details

Item
Threaded Plug Gage
Thread Type
UNC
Gauge Material
Tool Steel
Handle Design
Assembly
Thread Class
2B
Long Form Calibration Certificate
No
Tolerance Class
X
Included Certification
Certificate of Accuracy
Gauge Type
Go (Plus); No-Go (Minus)
Handle Color
Light Blue
Included Handle
STI Plug 0
Gauge Finish
Chrome Plated
Hardness
RC 70/72
Standards
ISO 17025
Thread Direction
Right Hand

Description

Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle STI Plug 0, Thread Class 2B, Thread Size #10-24, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 13/32 in, Gauge Length - No-Go Member 9/32 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.217 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.