Plug Gage, UNC, Light Blue, 1/2"-13 Thread
Mfr # 321140040
Zoro # G307167359
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-13
Thread Type
UNC
Hardness
RC 70/72
Included Handle
STI Plug 3
Handle Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
321140040
Zoro #
G307167359
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Gauge Length - Go Member
7/8 in
Dimension Type
Inch
Gauge Length - No-Go Member
1/2 in
Pitch Diameter - Go Member
0.5499 in
Pitch Diameter - No-Go Member
0.5554 in
Details
Item
Threaded Plug Gage
Thread Type
UNC
Hardness
RC 70/72
Included Handle
STI Plug 3
Handle Color
Light Blue
Thread Class
2B
Tolerance Class
X
Gauge Type
Go (Plus); No-Go (Minus)
Gauge Finish
Chrome Plated
Standards
ISO 17025
Included Certification
Certificate of Accuracy
Long Form Calibration Certificate
No
Handle Design
Assembly
Gauge Material
Tool Steel
Thread Direction
Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle STI Plug 3, Thread Class 2B, Thread Size 1/2 In.-13, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.5499 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.