Plug Gage, UNC, Light Blue, 12"-24 Thread
- Mfr # 321122540
- Zoro # G307167274
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Thread Size
#12-24
Thread Type
UNC
Dimension Type
Inch
Gauge Length - Go Member
1/2 in
Tolerance Class
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321122540
- Zoro #
- G307167274
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Thread Type
- UNC
- Tolerance Class
- X
- Included Handle
- STI Plug 0
- Thread Class
- 2B
- Gauge Finish
- Chrome Plated
- Handle Design
- Assembly
- Standards
- ISO 17025
- Long Form Calibration Certificate
- No
- Gauge Type
- Go (Plus); No-Go (Minus)
- Handle Color
- Light Blue
- Gauge Material
- Tool Steel
- Hardness
- RC 70/72
- Included Certification
- Certificate of Accuracy
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- #12-24
- Dimension Type
- Inch
- Gauge Length - Go Member
- 1/2 in
- Pitch Diameter - No-Go Member
- 0.2464 in
- Pitch Diameter - Go Member
- 0.243 in
- Gauge Length - No-Go Member
- 5/16 in
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle STI Plug 0, Thread Class 2B, Thread Size #12-24, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1/2 in, Gauge Length - No-Go Member 5/16 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.243 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.