Plug Gage, UNC, Light Blue, 1/4"-20 Thread
- Mfr # 321126040
- Zoro # G407167440
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Thread Type
UNC
Handle Design
Assembly
Gauge Length - Go Member
1/2 in
Tolerance Class
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321126040
- Zoro #
- G407167440
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-20
- Gauge Length - Go Member
- 1/2 in
- Pitch Diameter - No-Go Member
- 0.2864 in
- Gauge Length - No-Go Member
- 5/16 in
- Dimension Type
- Inch
- Pitch Diameter - Go Member
- 0.2825 in
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNC
- Handle Design
- Assembly
- Tolerance Class
- X
- Thread Class
- 2B
- Included Certification
- Certificate of Accuracy
- Hardness
- RC 70/72
- Handle Color
- Light Blue
- Included Handle
- STI Plug 1
- Gauge Finish
- Chrome Plated
- Gauge Type
- Go (Plus); No-Go (Minus)
- Standards
- ISO 17025
- Long Form Calibration Certificate
- No
- Gauge Material
- Tool Steel
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle STI Plug 1, Thread Class 2B, Thread Size 1/4 In.-20, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1/2 in, Gauge Length - No-Go Member 5/16 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.2825 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.