Zoro Homepage

Plug Gage, UNC, Light Blue, 2"-56 Thread

  • Mfr # 321105040

  • Zoro # G107167306


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Thread Size
#2-56
Thread Type
UNC
Handle Color
Light Blue
Handle Design
Assembly
Included Certification
Certificate of Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321105040
Zoro #
G107167306
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Pitch Diameter - No-Go Member
0.0996 in
Gauge Length - No-Go Member
0.0996 in
Gauge Length - Go Member
0.0976 in
Dimension Type
Inch
Pitch Diameter - Go Member
0.0976 in

Details

Item
Threaded Plug Gage
Thread Type
UNC
Handle Color
Light Blue
Handle Design
Assembly
Included Certification
Certificate of Accuracy
Hardness
RC 70/72
Tolerance Class
X
Gauge Type
Go (Plus); No-Go (Minus)
Gauge Material
Tool Steel
Gauge Finish
Chrome Plated
Long Form Calibration Certificate
No
Thread Class
2B
Included Handle
STI Plug 00
Standards
ISO 17025
Thread Direction
Right Hand

Description

Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle STI Plug 00, Thread Class 2B, Thread Size #2-56, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 0.0976 in, Gauge Length - No-Go Member 0.0996 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.0976 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.