Zoro Homepage

Plug Gage, UNC, Light Blue, 3"-48 Thread

  • Mfr # 321107540

  • Zoro # G207167275


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Thread Size
#3-48
Thread Type
UNC
Handle Color
Light Blue
Long Form Calibration Certificate
No
Gauge Length - Go Member
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321107540
Zoro #
G207167275
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#3-48
Gauge Length - Go Member
5/16 in
Pitch Diameter - No-Go Member
0.1148 in
Pitch Diameter - Go Member
0.1126 in
Gauge Length - No-Go Member
7/32 in
Dimension Type
Inch

Details

Item
Threaded Plug Gage
Thread Type
UNC
Handle Color
Light Blue
Long Form Calibration Certificate
No
Hardness
RC 70/72
Standards
ISO 17025
Thread Class
2B
Included Handle
STI Plug 00
Handle Design
Assembly
Gauge Material
Tool Steel
Included Certification
Certificate of Accuracy
Gauge Type
Go (Plus); No-Go (Minus)
Gauge Finish
Chrome Plated
Tolerance Class
X
Thread Direction
Right Hand

Description

Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle STI Plug 00, Thread Class 2B, Thread Size #3-48, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 5/16 in, Gauge Length - No-Go Member 7/32 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.1126 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.