Zoro Homepage

Plug Gage, UNC, Light Blue, 3/4"-10 Thread

  • Mfr # 321152040

  • Zoro # G207167299


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-10
Thread Type
UNC
Tolerance Class
X
Pitch Diameter - Go Member
0.8149 in
Standards
ISO 17025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321152040
Zoro #
G207167299
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Pitch Diameter - Go Member
0.8149 in
Gauge Length - Go Member
1 in
Dimension Type
Inch
Pitch Diameter - No-Go Member
0.8216 in
Gauge Length - No-Go Member
5/8 in

Details

Item
Threaded Plug Gage
Thread Type
UNC
Tolerance Class
X
Standards
ISO 17025
Gauge Material
Tool Steel
Hardness
RC 70/72
Thread Class
2B
Long Form Calibration Certificate
No
Gauge Type
Go (Plus); No-Go (Minus)
Included Handle
STI Plug 4
Handle Design
Assembly
Gauge Finish
Chrome Plated
Handle Color
Light Blue
Included Certification
Certificate of Accuracy
Thread Direction
Right Hand

Description

Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle STI Plug 4, Thread Class 2B, Thread Size 3/4 In.-10, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.8149 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.