Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, UNC, Light Blue, 5"-40 Thread
- Mfr # 321112540
- Zoro # G907167315
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Thread Size
#5-40
Thread Type
UNC
Gauge Length - Go Member
13/32 in
Gauge Length - No-Go Member
9/32 in
Handle Design
Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321112540
- Zoro #
- G907167315
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #5-40
- Gauge Length - Go Member
- 13/32 in
- Gauge Length - No-Go Member
- 9/32 in
- Pitch Diameter - No-Go Member
- 0.1438 in
- Pitch Diameter - Go Member
- 0.1413 in
- Dimension Type
- Inch
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNC
- Handle Design
- Assembly
- Gauge Finish
- Chrome Plated
- Gauge Material
- Tool Steel
- Included Handle
- STI Plug 0
- Tolerance Class
- X
- Thread Class
- 2B
- Hardness
- RC 70/72
- Long Form Calibration Certificate
- No
- Gauge Type
- Go (Plus); No-Go (Minus)
- Included Certification
- Certificate of Accuracy
- Standards
- ISO 17025
- Handle Color
- Light Blue
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle STI Plug 0, Thread Class 2B, Thread Size #5-40, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 13/32 in, Gauge Length - No-Go Member 9/32 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.1413 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.