Plug Gage, UNC, Light Blue, 8"-32 Thread
- Mfr # 321117540
- Zoro # G107167290
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Thread Size
#8-32
Thread Type
UNC
Gauge Type
Go (Plus); No-Go (Minus)
Handle Color
Light Blue
Gauge Length - Go Member
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321117540
- Zoro #
- G107167290
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #8-32
- Gauge Length - Go Member
- 13/32 in
- Dimension Type
- Inch
- Gauge Length - No-Go Member
- 9/32 in
- Pitch Diameter - No-Go Member
- 0.1872 in
- Pitch Diameter - Go Member
- 0.1843 in
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNC
- Gauge Type
- Go (Plus); No-Go (Minus)
- Handle Color
- Light Blue
- Gauge Finish
- Chrome Plated
- Hardness
- RC 70/72
- Included Handle
- STI Plug 0
- Included Certification
- Certificate of Accuracy
- Handle Design
- Assembly
- Gauge Material
- Tool Steel
- Thread Class
- 2B
- Standards
- ISO 17025
- Tolerance Class
- X
- Long Form Calibration Certificate
- No
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle STI Plug 0, Thread Class 2B, Thread Size #8-32, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 13/32 in, Gauge Length - No-Go Member 9/32 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.1843 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.